Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
GARRYSON MINIATURE FLAP WHEEL 30 X 5MM 80 GRIT 3MM SHANK GSM3005080
GARRYSON MINIATURE FLAP WHEEL 30 X 5MM 80 GRIT 3MM SHANK GSM3005080
Garryson Miniature Flap Wheels
References
ata garryson:
GSM3005080
rubix:
2577615
Technical specifications
Diameter
30
mm
Thickness
5
mm
See all Specifications
Product details
Technical specifications
Product details : GARRYSON MINIATURE FLAP WHEEL 30 X 5MM 80 GRIT 3MM SHANK GSM3005080
A quick and economical solution for finishing, grinding, cleaning, polishing and sanding of small intricate work-pieces. Suitable for use on metals, wood and other non-metallic surfaces. Works very well on both flat and contoured surfaces.
Technical specifications
Attributes
Diameter
30
mm
Thickness
5
mm
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.78
excl. VAT
/
Each
£
4.54
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M 64475 SHAFT MOUNTED FLAP WHEEL 339 30MMX10MMX6MM P40
Flapwheel on rod Flexovit 63642585455
NORTON 66261032165 FLAP WHEELS F2528 A/O 40X20X6MM VERY FINE PK10
ROEBUCK 6843016 FLAP WHEEL 80 X 50 MM 60G
NORTON NEX UNTIZED 76 X 6 X 6.35 4AF 63642585766
3M 07211 SCOTCH-BRITE SHAFT MOUNTED FLAP BRUSH 75MMX45MMX6MM TYPE A
ROEBUCK 886429 FLAP WHEEL 40 X 20 MM 120G
3M 07215 SCOTCH-BRITE SHAFT MOUNTED FLAP BRUSH PF-ZS 75MMX45MM S FIN
NORTON 80X30X6MM 40G FLPWHL 69957360911
PFERD FLS 8050/6 H 44388051 FELT FLAP WHEEL FLS 80 X 50 X 6 MM HARD
3M 64514 SHAFT MOUNTED FLAP WHEEL 339 60 X 30 X 6MM P320
ROEBUCK 6843018 FLAP WHEEL 80 X 50 MM 120G
NORTON BLAZE RAPID STRIP DISC 150 X 13 X 8MM SPINDLE 66623334482
3M 64502 SHAFT MOUNTED FLAP WHEEL 339 50 X 20 X 6MM P120
3M 64501 FLAP WHEEL 339 50MMX20MM P80