MITUTOYO 611681-041 GAUGE BLOCK METRIC INSPECTION CERT.


Gauge Block

References
mitutoyo:611681-041
rubix:227A7322
ean:4946368269290
brand logo
brand logo
Technical specifications
MaterialSteel

Product details : MITUTOYO 611681-041 GAUGE BLOCK METRIC INSPECTION CERT.


The Mitutoyo Individual Metric Rectangular gauge Blocks are the same highly accurate blocks we offer in a variety of gauge block sets, but available for individual purchase. This is an ideal way to preserve the integrity and accuracy of your gauge block sets when repeatedly using only one length of gauge block. Each Grade K gauge block of ASME standard is specially supplied with a Certificate of Calibration which certifies the gauge block was manufactured via interferometry. The Mitutoyo innovative lapping technique makes our gauge blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. Our steel gauge blocks are constructed of high-carbon, high-chrome steel while our CERA gauge blocks are constructed of ceramic materials with superior surface qualities and corrosion resistance.

Strengths

•Outstanding dimensional stability
High gauge reliability
Gauge blocks are excellent for use as a standard because of the low measurement uncertainty that can be achieved when using them
Gauge blocks have top-quality surfaces, guaranteeing high wringing force

Technical specifications


Attributes
MaterialSteel
Show UNSPSC/ECL@SS
£ 76.00 excl. VAT
/ Each
£ 91.20 incl. VAT
  • Usually arrives within 14 working days