Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Wedges, pins, rings, plugs and gauge blocks
Wedges
Wedge
FACOM CR.SBS ADJUSTABLE SANDING BLOCK
FACOM CR.SBS ADJUSTABLE SANDING BLOCK
Self-adjusting short straightening wedge
References
facom:
CR.SBS
rubix:
271A4753
ean:
3662424041440
Product details
Technical specifications
Product details : FACOM CR.SBS ADJUSTABLE SANDING BLOCK
Self-adjusting short straightening wedge.
- Wedge for straightening bodywork repairs with putty.
- Sole with self-gripping grip.
- For 70x200 mm straightening cuts.
- Peripheral dust extraction. Peripheral dust extraction.
- Removable Ø 20 mm suction nozzle.
- Legal warranty.
- Useful dimensions (LxWxH): 200x70x90 mm.
- CR.SBS-01 base.
Weight: 0.340 kg.
Technical specifications
Attributes
Logistic Weight
1
g
Packaged dimensions (D x W x H)
210
x
90
x
70
mm
Package weight
353
g
Model
cr.sbs
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.97
excl. VAT
/
Each
£
98.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 611611-031 1MM GAUGE BLOCK-WITH A CERTIFICATE OF CALIBRATION
ROEBUCK 52-435-002 STEEL PARALLEL 10 X 20 X 125 (2)
MITUTOYO 611671-041 GAUGE BLOCK METRIC INSPECTION CERT.
ROEBUCK 52-435-006 30 X 60 X 300 PARALLEL (2)
MITUTOYO 611518-041 GAUGE BLOCK METRIC INSPECTION CERT.
MITUTOYO 178-601 ROUGHNESS SPECIMEN RA 3M [MM]
ROEBUCK 52-437-010 STEEL PARELLEL SET 1/8 INCH WIDE PACK OF 10 PAIRS
MITUTOYO 611681-031 GAUGE BLOCK METRIC INSPECTION CERT.
ROEBUCK 52-437-040 STEEL PARELLEL PACK OF 4 PAIRS
MITUTOYO 613611-021 GAUGE BLOCK METRIC INSPECTION CERT.
ROEBUCK 52-435-004 STEEL PARALLEL 20 X 40 X 200 (2)
MITUTOYO 611594-031 GAUGE BLOCK METRIC
MITUTOYO 611663-031 GAUGE BLOCK METRIC INSPECTION CERT.
MITUTOYO 613613-021 GAUGE BLOCK METRIC INSPECTION CERT.
MITUTOYO 613506-021 GAUGE BLOCK METRIC INSPECTION CERT.