Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Wedges, pins, rings, plugs and gauge blocks
Wedges
Wedge
ROEBUCK 52-437-040 STEEL PARELLEL PACK OF 4 PAIRS
ROEBUCK 52-437-040 STEEL PARELLEL PACK OF 4 PAIRS
Wedge Unbranded
References
unbranded:
52-437-040
rubix:
030598
Product details
Technical specifications
Product details : ROEBUCK 52-437-040 STEEL PARELLEL PACK OF 4 PAIRS
Set consists of 4 pairs of precision ground hardened parallels, 6in long x 1/2 wide, supplied in a fitted plastic case. Sizes: 1, 1-1/4, 1-1/2 and 1-3/4in. Parallelism accuracy: 0.0002in. Matched accuracy: 0.0003in.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.28
excl. VAT
/
Each
£
78.34
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
MITUTOYO 611518-041 GAUGE BLOCK METRIC INSPECTION CERT.
FACOM CR.SBL Long auto-adjustable sanding block
MITUTOYO 611611-041 GAUGE BLOCK METRIC INSPECTION CERT.
MITUTOYO 613613-021 GAUGE BLOCK METRIC INSPECTION CERT.
MITUTOYO 611681-031 GAUGE BLOCK METRIC INSPECTION CERT.
MITUTOYO 613506-021 GAUGE BLOCK METRIC INSPECTION CERT.
ROEBUCK 52-435-002 STEEL PARALLEL 10 X 20 X 125 (2)
FACOM CR.SBS ADJUSTABLE SANDING BLOCK
MITUTOYO 178-601 ROUGHNESS SPECIMEN RA 3M [MM]
MITUTOYO 611594-031 GAUGE BLOCK METRIC
MITUTOYO 611611-031 1MM GAUGE BLOCK-WITH A CERTIFICATE OF CALIBRATION
ROEBUCK 52-435-004 STEEL PARALLEL 20 X 40 X 200 (2)
MITUTOYO 611673-031 GAUGE BLOCK METRIC INSPECTION CERT.
MITUTOYO 613611-021 GAUGE BLOCK METRIC INSPECTION CERT.
ROEBUCK 52-437-010 STEEL PARELLEL SET 1/8 INCH WIDE PACK OF 10 PAIRS