Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 88700 LEATHER GLOVE 9 L
TEGERA 88700 LEATHER GLOVE 9 L
Leather glove TEGERA 88700
References
tegera:
88700-9
rubix:
222A7446
manufacturer :
88700-9
ean:
7340118315232
Technical specifications
Size
9
Coating
Leather
Abrasion resistance level
2
See all Specifications
Product details
Technical specifications
Product details : TEGERA 88700 LEATHER GLOVE 9 L
TEGERA® 88700, Leather glove, 0,8-0,9 mm full grain goatskin, Cat. II, withstands contact heat up to 250°C, reinforced index finger, reinforced seams, for allround work
Technical specifications
Attributes
Size
9
Coating
Leather
Abrasion resistance level
2
Main material
Leather
Usage environment
Oily or greasy
Length
290
mm
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.57
excl. VAT
/
Each
£
12.68
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 7 S
TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 6 XS
TEGERA 135 LEATHER GLOVE 11 2XL
POLYCO 800GR POLYFLEX DOTTED PALM GLOVES 4122X GREY/BLK SIZE 8 PK1
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 11
TEGERA 867 SYNTHETIC GLOVE 6 XS
SHOWA 772 NBR CHEMICAL PROTECTION GAUNTLET YELLOW 10/XL
ANSELL 27-806 ACTIVARMR 4221B NITRILE FULLY COATED GLOVES GRN SIZE 9
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 9/L
TRAFFIGLOV TG1060 WPR NITRILE FULL DIP RED 4131A GLOVES 8/M
TEGERA 877 SYNTHETIC GLOVE 9 L
TEGERA 925 TEXTILE GLOVE 7 S
POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 9 PK1
TEGERA 8835R SYNTHETIC GLOVE 6 XS
POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 10 PK1