References
Bahco:481-1500
Rubix:115A5471
EAN:7311518025533

Product details : BAHCO 481-1500 GERMAN DIN HAMMER
German DIN Locksmith's hammers for use on metal. Handle of first class genuine ash, straight grained, without knots. DIN 1041. GS certificate
Strengths
•Suitable for use on metal
Handle of first class, genuine ash, straight grained, without knots
For mechanics, general purpose
Standards: DIN 1041
Handle of first class, genuine ash, straight grained, without knots
For mechanics, general purpose
Standards: DIN 1041
Technical specifications
Attributes
| Logistic Weight | 1670 g |
|---|---|
| Type | mechanic's hammer |
| Section | 42 mm |
| Length | 380 mm |
| Weight | 1630 g |
| Handle | ash |
| Head length | 145 mm |
Show UNSPSC/ECL@SS
£ 34.53 excl. VAT
/ Each
£ 41.44 incl. VAT
- Delivery usually within ( 14 ) days
