ROEBUCK FIBREGLASS HANDLE CLAW HAMMER 20OZ 570G
Claw hammer - fibre glass handle
See technical informationSee documentsReferences
Roebuck:6684861
Rubix:216951B
EAN:3660338518058

Documents
Product details : ROEBUCK FIBREGLASS HANDLE CLAW HAMMER 20OZ 570G
Standard: BS876
Head manufactured from E9 steel fully in accordance with BS876 and fitted with coortable, hardwearing cushion grips.
Head manufactured from E9 steel fully in accordance with BS876 and fitted with coortable, hardwearing cushion grips.
Technical specifications
Attributes
| Type | nail puller |
|---|---|
| Section | 30 mm |
| Length | 327 mm |
| Weight | 570 g |
| Handle | fiberglass |
| Head length | 134.8 mm |
Show UNSPSC/ECL@SS
£ 24.03 excl. VAT
/ Each
£ 28.84 incl. VAT
- In stock: Next day delivery
