References
Thor Hammer:70-16R
Rubix:011634
EAN:5012936701604

Documents
Product details : THOR 7016R SIZE 4 REPLACEMENT HIDE FACE
Face Hammer Rawhide for Hammer 03-210, Compressed Water Buffalo Hide for use with Malleable Iron heads. Hide face absorbs the shock of the blow and transfers the force to the item being struck without fear of damage. Ideal where a heavy blow is required combined with a relatively small striking area.
Strengths
Compressed Water Buffalo Hide for use with Malleable Iron heads
Hide face absorbs the shock of the blow and transfers the force to the item being struck without fear of damage
Faces are designed to wear and can be replaced
Hide face absorbs the shock of the blow and transfers the force to the item being struck without fear of damage
Faces are designed to wear and can be replaced
Applications
For malleable iron head hammers and split head hammers
Technical specifications
Attributes
| Weight | 97 g |
|---|---|
| Diameter | 50 mm |
| Material | hide |
Show UNSPSC/ECL@SS
£ 10.80 excl. VAT
/ Each
£ 12.96 incl. VAT
- In stock: Next day delivery
