References
Bosch:GLI 18V-2200 C (0601446501)
Rubix:182A8131
Manufacturer :0601446501
EAN:3165140953832



Product details : BOSCH WORKLIGHT 0601446501
Extremely high brightness - for light anywhere, anytime
Extremely high illumination: thanks to the powerful 2200 Lumen LED
Can be used almost anywhere: dust- and splash-proof (IP64) thanks to waterproof battery cover and seals
Convenient remote control: intuitive and comprehensive control via the MyTools tile in the Toolbox app
Extremely high illumination: thanks to the powerful 2200 Lumen LED
Can be used almost anywhere: dust- and splash-proof (IP64) thanks to waterproof battery cover and seals
Convenient remote control: intuitive and comprehensive control via the MyTools tile in the Toolbox app
Technical specifications
Attributes
| Luminance | 2200 lm |
|---|---|
| Voltage | 18 v li-ion V |
| Power | 220 W |
Show UNSPSC/ECL@SS
£ 175.26 excl. VAT
/ Each
£ 210.31 incl. VAT
- Usually arrives within 14 working days
