Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,409)
Mechanical Power Transmission
(110,879)
Fluid Transmission & Flow Technology
(101,361)
Tools & Metrology
(32,694)
Protection, Safety & Hygiene
(55,476)
Equipment
(10,039)
Fasteners, Adhesives & Tapes
(17,631)
Maintenance & Repairs
(5,514)
Welding
(1,013)
New Products
Lubricants
(933)
Paints and Fittings
(416)
Brushes
(385)
Cleaning
(11)
Miscellaneous maintenance
(301)
Electrics, electronics and lighting
(3,468)
See Maintenance & Repairs
Electrics and lighting
(3,037)
See Electrics, electronics and lighting
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
Building lamp
MAKITA DML805/2 LED WORKLIGHT CORDLESS/240V
MAKITA DML805/2 LED WORKLIGHT CORDLESS/240V
Led worklight
See technical information
References
Makita:
DML805
Rubix:
80333764
Product details : MAKITA DML805/2 LED WORKLIGHT CORDLESS/240V
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
130.28
excl. VAT
/
Each
£
156.34
incl. VAT
Delivery usually within (
7
) days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
GISS 862388 WORK-SITE LAMP WITH BATTERY
FACOM 777.SPOTBTPB CORDED SPOT LAMP BLUETOOTH 2 000 TO 10 LUMENS IP67/
DEWALT DCL050-XJ 18V XR HANDHELD LED WORKLIGHT
BOSCH WORKLIGHT 0601446501
DEWALT DCL040-XJ XR 18V LI-ION LED LIGHT
DEWALT DCL182-XJ RECHARGEABLE UBC-C TASK LIGHT
FACOM 779.1000RPB AREA LIGHT RECHARGEABLE UP TO 1000 LUMENS
DEWALT DCL074-XJ 18V XR TOOL CONNECT AREA LIGHT
ETERNA EXIT LIGHT ETERNA-EXIT3MLED
BOSCH GLI18V-1900N 18V 1900 L FLOODLIGHT NAKED 0.601.446.400
DEWALT DCL079-XJ 18V XR LED TRIPOD - BARE
ETERNA VECORCFL20 WORKLIGHT RECHARGABLE LED (H)225 MM X (W)160 MM X (D
LEDLENSER 500912 IH8R RECHARGEABLE LED HEADLAMP (BOX)
DRAPER 11758 7W COB LED RECHARGEABLE INSPECTION LAMP
FUSION LAMPS ED300110 300W 110V R7S LINEAR T/H 118MM (L)118 MM X (DIA)