References
Dewalt:DCL182-XJ
Rubix:255A1481
EAN:5035048794227
Product details : DEWALT DCL182-XJ RECHARGEABLE UBC-C TASK LIGHT
Illuminate the working areas with the DCL182 rechargeable LED work lamp. This versatile lamp includes a pivoting head, powerful magnets and a snap hook for easy transport and storage. The DCL182 has a powerful LED output up to 1,000 lumens in high mode and offers up to 12 hours of low-range range.
Strengths
•First DEWALT lighting line with built-in battery and USB-C charging port
The high luminous fluxes offer the best level of brightness with adjustment
The long autonomy allows for use throughout the day
The USB-C fast charger allows use during charging
Small robust format with IP54 protection factor
Ease of transport and the ability to work hands free thanks to the magnetic base with built-in carabiner
Unlimited orientation of the head on any working surface thanks to a 270-degree folding pivot and a 360-degree rotary head
The high luminous fluxes offer the best level of brightness with adjustment
The long autonomy allows for use throughout the day
The USB-C fast charger allows use during charging
Small robust format with IP54 protection factor
Ease of transport and the ability to work hands free thanks to the magnetic base with built-in carabiner
Unlimited orientation of the head on any working surface thanks to a 270-degree folding pivot and a 360-degree rotary head
Technical specifications
Attributes
| Luminance | 1000 lm |
|---|---|
| Voltage | 3.6 V |
Show UNSPSC/ECL@SS
£ 102.31 excl. VAT
/ Each
£ 122.77 incl. VAT
- Delivery usually within ( 7 ) days







