References
Dewalt:DCL040-XJ
Rubix:2015910
EAN:5035048305560
Product details : DEWALT DCL040-XJ XR 18V LI-ION LED LIGHT
Flashlight includes an integrated hook for hanging & can be used free standing,
Flashlight head pivots more than 90 degrees vertically with ratchet lock
Improved ergonomic design and rubber grip increase comfort
Battery and charger sold separately
LED Bulb producing 110 Lumen output (10,000Hr Life) with a 2 Zone light pattern
Compact, lightweight design with impact resistant housing
Battery and charger sold separately
DEWALT 3 year European PT Guarantee (subject to registration)
18V Pivot
Strengths
Flashlight head can rotate 180 degrees horizontally
Flashlight head also rotates 180 degrees vertically with ratchet lock
Compact, lightweight design with impact resistant housing
Flashlight has belt clip, magnetic mount or can be free standing,
Battery and charger sold separately
Applications
Flashlight head can rotate 180 degrees horizontally
Battery and charger sold separately
Flashlight has belt clip, magnetic mount or can be free standing,
Flashlight head also rotates 180 degrees vertically with ratchet lock
Compact, lightweight design with impact resistant housing
Technical specifications
Attributes
| Luminance | 110 lm |
|---|---|
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 37.47 excl. VAT
/ Each
£ 44.96 incl. VAT
- In stock: Next day delivery
