DEWALT DCL079-XJ 18V XR LED TRIPOD - BARE

XR Tripod Light

See technical information

References

Dewalt:DCL079-XJ
Rubix:2592655
EAN:5035048678282
brand logo

Technical specifications

Luminance1800 lm
Voltage18 V

Product details : DEWALT DCL079-XJ 18V XR LED TRIPOD - BARE


The DEWALT 18V Cordless Tripod Light has been constructed to illuminate the toughest of worksites. The cutting edge LED technology provides extended runtime and natural whiter light for enhanced visibility. The multiple LEDs bonded closer together deliver increased lumen output per square inch resulting in a more powerful beam. • Variable brightness up to 3000, 1800, 1000 lumen output with broad and even beam pattern • Durable outer shell protects lamp head during transportation and storage • Rotatable lamp head with 200° pivot angle for optimum light positioning • Compact design with 2.2m telecopic pole, collapsing down to 1m for easy transport and storage • IP55 rated against dust and moisture • Up to 5.1 hours runtime on max setting using 9.0Ah XR FLEXVOLT battery pack • Tripod base and battery compartment ensure low centre of gravity for maximum stability • Battery and charger sold separately

Strengths

•Tripod base and battery compartment ensures low centre of gravity for maximum stability
•Lamp head rotates and pivots for directional control of light output

Technical specifications


Attributes
Luminance1800 lm
Voltage18 V
£ 255.79 excl. VAT
/ Each
£ 306.95 incl. VAT
  • Usually arrives within 14 working days