FACOM 779.1000RPB AREA LIGHT RECHARGEABLE UP TO 1000 LUMENS
Rechargeable Area Light
See technical informationReferences
Facom:779.1000RPB
Rubix:270A2214
EAN:3662424158940

Product details : FACOM 779.1000RPB AREA LIGHT RECHARGEABLE UP TO 1000 LUMENS
Strengths
•Base with powerful magnets, hanging hook and flexible strap for hands-free use
Cordless & Rechargeable
Cordless & Rechargeable
Technical specifications
Attributes
| Luminance | 1000 lm |
|---|---|
| Voltage | 5 V |
| Type | area light |
| Degree of protection (IP) | ip67 |
Show UNSPSC/ECL@SS
£ 166.15 excl. VAT
/ Each
£ 199.38 incl. VAT
- Delivery usually within ( 14 ) days





