References
Dewalt:DCL074-XJ
Rubix:239A8404
EAN:5035048706169

Product details : DEWALT DCL074-XJ 18V XR TOOL CONNECT AREA LIGHT
This bright LED site light has built in Tool Connect features for the ultimate customisable experience. Offering market leading brightness from a cordless lighting solution the DCL074 has 3 brightness settings up to a maximum of 5000 lumens, 360° coverage and a built-in roll cage to withstand the toughest jobsites. With the Tool Connect App users can wirelessly power on and off their DCL074 as well as customise settings such as the light intensity, alerts for low charge and set individual schedules for the day, time and intensity
Strengths
•360° beam pattern - Precision-engineered lens with 150 flutes for a bright even beam pattern to illuminate entire working space
3 brightness settings (1500Lm, 3200Lm, 5000Lm)
Tripod mount and hang hook allow for versatile positioning
3 brightness settings (1500Lm, 3200Lm, 5000Lm)
Tripod mount and hang hook allow for versatile positioning
Technical specifications
Attributes
| Luminance | 5000 lm |
|---|---|
| Voltage | 18 V |
| Power | 1500 W |
Show UNSPSC/ECL@SS
£ 288.95 excl. VAT
/ Each
£ 346.74 incl. VAT
- Delivery usually within ( 7 ) days