References
Dewalt:DCL050-XJ
Rubix:80130102
EAN:5035048469163
Product details : DEWALT DCL050-XJ 18V XR HANDHELD LED WORKLIGHT
Strengths
•140 degree pivoting head provides versatility for lighting work surfaces
•Over-molded lens cover provides increased durability and a non-marring surface for the jobsite
•2 brightness settings with 500 and 250 lumens provides flexibility for maximum light output or extended run-time
•Built-in telescoping and 360-degree rotating hook allows unit to hang from 2 in. materials and multiple locations
•Belt hook compatible - add belt hook accessory to provide increased versatility for transportation
•Over-molded lens cover provides increased durability and a non-marring surface for the jobsite
•2 brightness settings with 500 and 250 lumens provides flexibility for maximum light output or extended run-time
•Built-in telescoping and 360-degree rotating hook allows unit to hang from 2 in. materials and multiple locations
•Belt hook compatible - add belt hook accessory to provide increased versatility for transportation
Technical specifications
Attributes
| Luminance | 500 lm |
|---|---|
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 47.44 excl. VAT
/ Each
£ 56.93 incl. VAT
- In stock: Next day delivery
