FACOM 777.SPOTBTPB CORDED SPOT LAMP BLUETOOTH 2 000 TO 10 LUMENS IP67/
Bluetooth Corded Lamp
See technical informationSee documentsReferences
Facom:777.SPOTBTPB
Rubix:270A2199
EAN:3662424079962






Documents
Product details : FACOM 777.SPOTBTPB CORDED SPOT LAMP BLUETOOTH 2 000 TO 10 LUMENS IP67/
Strengths
•Unique design
IRC 85: maintains natural colour
Bluetooth: can be controlled by an IOS or ANDROID application
The application can control 5 lamps
IRC 85: maintains natural colour
Bluetooth: can be controlled by an IOS or ANDROID application
The application can control 5 lamps
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x320x150 mm |
|---|---|
| Logistic Weight | 3000 g |
| Luminance | 10000 lm |
| Voltage | 230 V |
| Type | spot light |
| Power | 20 W |
| Cable length | 5 m |
| Degree of protection (IP) | ip67 |
Show UNSPSC/ECL@SS
£ 514.29 excl. VAT
/ Each
£ 617.15 incl. VAT
- Delivery usually within ( 14 ) days
