BOSCH GLI18V-1900N 18V 1900 L FLOODLIGHT NAKED 0.601.446.400
GLI 18V 1900 Cordless Jobsite Light
See technical informationReferences
Bosch:GLI 18V-1900 (0601446400)
Rubix:2583247
Manufacturer :0601446400
EAN:3165140645416
Product details : BOSCH GLI18V-1900N 18V 1900 L FLOODLIGHT NAKED 0.601.446.400
The GLI 18V-1900 Professional is Bosch's versatile floodlight in the 18 V category. Its powerful LED is capable of producing up to 1,900 lumens for excellent lighting conditions. It also features two brightness settings and five flexible adjustment angles, and has a 5/8"-tripod thread for quick adaptation to any work situation. Futhermore, it is excellent for lighting up entire working areas for a full working day. This floodlight is compatible with all Bosch Professional 18 V batteries (Professional 18V System). Also compatible with AMPShare, the multi-brand battery alliance.
Strengths
- Powerful LED is capable of producing up to 1,900 lumens for excellent lighting
- Features 2 brightness settings and 5 flexible adjustment angles and a 5/8"-tripod thread for any work situation
- Excellent for illuminating entire working areas for a full working day
Technical specifications
Attributes
| Luminance | 1900 lm |
|---|---|
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 147.41 excl. VAT
/ Each
£ 176.89 incl. VAT
- Usually arrives within 14 working days



