Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8853R OIL GRIP 4111X GLOVES 6 XS
TEGERA 8853R OIL GRIP 4111X GLOVES 6 XS
General handling glove Tegera
References
tegera:
8853R-6
rubix:
389A3574
ean:
7340118488752
Technical specifications
Size
6
Coating
Nitrile
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8853R OIL GRIP 4111X GLOVES 6 XS
Technical specifications
Attributes
Size
6
Coating
Nitrile
Main material
Polyester
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.12
excl. VAT
/
Each
£
9.74
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 35 LEATHER GLOVE 8 M
TEGERA 747A SYNTHETIC GLOVE 11 2XL
TEGERA 879 SYNTHETIC GLOVE 10 XL
TEGERA 8800 SYNTHETIC GLOVE INFINITY 9 L
TEGERA 8853 OIL GRIP 4111X GLOVES 10 XL
TEGERA 9220 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 8 M
TEGERA 431 SYNTHETIC GLOVE CRF 9 L
PORTWEST AP62G8RXL DERMIFLEX AQUA GLOVE GREYBK SIZE XL
GISS 863285 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 9
GISS 863290 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 8
TEGERA 8804 SYNTHETIC GLOVE INFINITY 10 XL
PORTWEST A330NARS NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE S
GISS 863286 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 10
TEGERA 8802 SYNTHETIC GLOVE INFINITY 7 S
PORTWEST A200YERXL FURNITURE HIDE GLOVE YELLOW SIZE XL