PFERD 31120278 MOUNTED POINT ZY W179 10X32X6MM AR 80 O5V STEEL EDGE
Mounted points Zy 1032 6 Ar 80 O 5V
See technical informationReferences
Pferd Tools:ZY 1032 6 AR 80 O5V STEEL EDGE
Rubix:228A8065
Manufacturer :31120278
EAN:4007220096031




Product details : PFERD 31120278 MOUNTED POINT ZY W179 10X32X6MM AR 80 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Mounted points Zy 1032 6 Ar 80 O 5V
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- Usually arrives within 14 working days
