PFERD A116ADW60L6B 347133 MOUNTED POINT A11
Grinding pins A 11 6 Adw 60 L 6B
See technical informationReferences
Pferd Tools:A 11 6 ADW 60 L6B INOX
Rubix:80119963
Manufacturer :35511746
EAN:4007220347133

Product details : PFERD A116ADW60L6B 347133 MOUNTED POINT A11
Grinding pins A 11 6 Adw 60 L 6B
Technical specifications
Attributes
| Diameter | 22 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 5.20 excl. VAT
/ Each
£ 6.24 incl. VAT
- Usually arrives within 14 working days
