Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31131613 MOUNTED POINT ZY W205 20X25X6MM AN 30 N5B INOX EDGE
PFERD 31131613 MOUNTED POINT ZY W205 20X25X6MM AN 30 N5B INOX EDGE
Grinding pin ZY 2025 6 AN 30 N 5B
References
pferd tools:
31131613
rubix:
228A8119
ean:
4007220097076
Technical specifications
Diameter
20
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31131613 MOUNTED POINT ZY W205 20X25X6MM AN 30 N5B INOX EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
20
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.82
excl. VAT
/
Each
£
3.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 868115 MOUNTED POINT ZY-CYLINDRICAL P46 20 X 6 X 6 MM
ROEBUCK GHA25006PKM MOUNTED POINT A25 MEDIUM
PFERD 31130253 MOUNTED POINT ZY W204 20 X 20 X 6 MM ADW 30 M5V STEEL
PFERD 32207612 MOUNTED POINT KE 32 X 32 X 6 MM AN 24 N5B INOX EDGE
PFERD 31107276 MOUNTED POINT ZY W153 5X10X3MM AR 60 O5V STEEL EDGE
PFERD 31120254 MOUNTED POINT ZY W179 10 X 32 X 6 MM ADW 46 M5V STEEL
PFERD 32201274 MOUNTED POINT KE 10 X 10 X 6 MM AR 46 O5V STEEL EDGE
MASTER ABRASIVES MOUNTED POINTS A3 25 X 70 X 6MM 46G RUBY 01028160
PFERD 31136252 MOUNTED POINT ZY W230 32 X 32 X 6 MM ADW 24 M5V STEEL
PFERD 31132273 MOUNTED POINT ZY W206 20X32X6MM AR 30 O5V STEEL EDGE
PFERD 31715274 MOUNTED POINT KU 8 X 3 MM AR 46 O5V STEEL EDGE
PFERD 31118254 MOUNTED POINT ZY W177 10 X 20 X 6 MM ADW 46 M5V STEEL
ROEBUCK GHB05303PKM MOUNTED POINT B53 MEDIUM
BOSCH 5 PIECE GRINDING STONE SET 1609200286
PFERD 31114140 MOUNTED POINT ZY 8 X 16 X 6 MM AWCO 80 J5V TOUGH