PFERD 31328860 MOUNTED POINT ZY W236 40 X 10 X 6 MM AWCO 60 J5V TOUGH
Grinding pins Zy 4010 6 Awco 60 J 5V
See technical informationReferences
Pferd Tools:31328860
Rubix:228A8236
EAN:4007220898642

Product details : PFERD 31328860 MOUNTED POINT ZY W236 40 X 10 X 6 MM AWCO 60 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
•Priced per piece, order quantity 5 pieces
Grinding pins Zy 4010 6 Awco 60 J 5V
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 4.08 excl. VAT
/ Each
£ 4.90 incl. VAT
- Usually arrives within 14 working days
