PFERD 31132256 MOUNTED POINT ZY W206 20 X 32 X 6 MM ADW 60 M5V STEEL
Mounted points Zy 2032 6 Adw 60 M 5V
See technical informationReferences
Pferd Tools:ZY 2032 6 ADW 60 M5V STEEL
Rubix:228A8123
Manufacturer :31132256
EAN:4007220659953




Product details : PFERD 31132256 MOUNTED POINT ZY W206 20 X 32 X 6 MM ADW 60 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Mounted points Zy 2032 6 Adw 60 M 5V
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 3.27 excl. VAT
/ Each
£ 3.92 incl. VAT
- Usually arrives within 14 working days
