PFERD 31134276 MOUNTED POINT ZY W220 25X25X6MM AR 60 O5V STEEL EDGE
Mounted points Zy 2525 6 Ar 60 O 5V
See technical informationReferences
Pferd Tools:ZY 2525 6 AR 60 O5V STEEL EDGE
Rubix:228A8139
Manufacturer :31134276
EAN:4007220097359

Product details : PFERD 31134276 MOUNTED POINT ZY W220 25X25X6MM AR 60 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Mounted points Zy 2525 6 Ar 60 O 5V
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 3.47 excl. VAT
/ Each
£ 4.16 incl. VAT
- Usually arrives within 14 working days
