PFERD 31308250 MOUNTED POINT ZY W172 10 X 2 X 3 MM ADW 100 M5V STEEL
Grinding pins Zy 1002 3 Adw 100 M 5V
See technical informationReferences
Pferd Tools:ZY 1002 3 ADW 100 M5V STEEL
Rubix:228A8182
Manufacturer :31308250
EAN:4007220098653

Product details : PFERD 31308250 MOUNTED POINT ZY W172 10 X 2 X 3 MM ADW 100 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 1002 3 Adw 100 M 5V
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 100 |
Show UNSPSC/ECL@SS
£ 2.31 excl. VAT
/ Each
£ 2.77 incl. VAT
- Usually arrives within 14 working days
