PFERD 31127616 MOUNTED POINT ZY 16 X 32 X 6 MM AN 60 N5B INOX EDGE
Grinding pins Zy 1632 6 An 60 N 5B
See technical informationReferences
Pferd Tools:ZY 1632 6 AN 60 N5B INOX EDGE
Rubix:228A8099
Manufacturer :31127616
EAN:4007220096680

Product details : PFERD 31127616 MOUNTED POINT ZY 16 X 32 X 6 MM AN 60 N5B INOX EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 1632 6 An 60 N 5B
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- Usually arrives within 14 working days
