PFERD 32207612 MOUNTED POINT KE 32 X 32 X 6 MM AN 24 N5B INOX EDGE
Mounted points Ke 3232 6 An 24 N 5B
See technical informationReferences
Pferd Tools:KE 3232 6 AN 24 N5B INOX EDGE
Rubix:228A8383
Manufacturer :32207612
EAN:4007220347072



Product details : PFERD 32207612 MOUNTED POINT KE 32 X 32 X 6 MM AN 24 N5B INOX EDGE
The conical shape with radius end KE is designed for a comfortable working position during surface grinding and grinding of chamfers.
Mounted points Ke 3232 6 An 24 N 5B
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 24 |
Show UNSPSC/ECL@SS
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
- Usually arrives within 14 working days
