PFERD 32901273 MOUNTED POINT TO 20 X 16 X 6 MM AR 30 O5V STEEL EDGE
Mounted points To 2016 6 Ar 30 O 5V
See technical informationReferences
Pferd Tools:TO 2016 6 AR 30 O5V STEEL EDGE
Rubix:228A8415
Manufacturer :32901273
EAN:4007220103128

Product details : PFERD 32901273 MOUNTED POINT TO 20 X 16 X 6 MM AR 30 O5V STEEL EDGE
The cup shape TO is ideal for work on profiles, planar surfaces and ledges, without the cylindrical surface being damaged.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Mounted points To 2016 6 Ar 30 O 5V
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 30 |
Show UNSPSC/ECL@SS
£ 3.32 excl. VAT
/ Each
£ 3.98 incl. VAT
- Usually arrives within 14 working days
