PFERD 31133273 MOUNTED POINT ZY W207 20X40X6MM AR 30 O5V STEEL EDGE
Grinding pins Zy 2040 6 Ar 30 O 5V
See technical informationReferences
Pferd Tools:ZY 2040 6 AR 30 O5V STEEL EDGE
Rubix:228A8131
Manufacturer :31133273
EAN:4007220097236




Product details : PFERD 31133273 MOUNTED POINT ZY W207 20X40X6MM AR 30 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 2040 6 Ar 30 O 5V
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 30 |
Show UNSPSC/ECL@SS
£ 3.82 excl. VAT
/ Each
£ 4.58 incl. VAT
- Usually arrives within 14 working days
