PFERD 31116230 MOUNTED POINT ZY W176 10 X 13 X 3 MM AWCO 80 J5V TOUGH
Mounted points Zy 1013 3 Awco 80 J 5V
See technical informationReferences
Pferd Tools:ZY 1013 3 AWCO 80 J5V TOUGH
Rubix:228A8044
Manufacturer :31116230
EAN:4007220947869




Product details : PFERD 31116230 MOUNTED POINT ZY W176 10 X 13 X 3 MM AWCO 80 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Mounted points Zy 1013 3 Awco 80 J 5V
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 2.62 excl. VAT
/ Each
£ 3.14 incl. VAT
- Usually arrives within 14 working days
