PFERD 31151613 MOUNTED POINT ZY W221 25X40X6MM AN 30 N5B INOX EDGE
Grinding pins Zy 2540 6 An 30 N 5B
See technical informationReferences
Pferd Tools:ZY 2540 6 AN 30 N5B INOX EDGE
Rubix:228A8173
Manufacturer :31151613
EAN:4007220098141



Product details : PFERD 31151613 MOUNTED POINT ZY W221 25X40X6MM AN 30 N5B INOX EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 2540 6 An 30 N 5B
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 30 |
Show UNSPSC/ECL@SS
£ 4.22 excl. VAT
/ Each
£ 5.06 incl. VAT
- Usually arrives within 14 working days
