FLEXOVIT CUTTING DISC 180X1.6MM A46 ABF41 66252832606


Cutting Disc

References
flexovit:66252832606
rubix:80327150
ean:8711479326752
brand logo
brand logo
Technical specifications
Diameter180 mm
Thickness1.6 mm
See all Specifications

Product details : FLEXOVIT CUTTING DISC 180X1.6MM A46 ABF41 66252832606


Thin cutting discs for precise cutting of steel and stainless steel. The Industrial Line Thin Cut is fast, comfortable and has a good service life. The discs are iron, sulphur and chlorine free.

Strengths

•Very fast cutting of steel and stainless steel
Good service life
Iron, sulphur and chlorine free

Applications

Ultra thin cutting discs

Technical specifications


Attributes
Diameter180 mm
Thickness1.6 mm
Reaming diameter22.23 mm
ApplicationUltra Thin Cut-Off
Show UNSPSC/ECL@SS
£ 2.76 excl. VAT
/ Each
£ 3.31 incl. VAT
  • Usually arrives within 14 working days