Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31126273 MOUNTED POINT ZY W195 16X20X6MM AR 30 O5V STEEL EDGE
PFERD 31126273 MOUNTED POINT ZY W195 16X20X6MM AR 30 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31126273
rubix:
228A8086
ean:
4007220096475
Technical specifications
Diameter
16
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31126273 MOUNTED POINT ZY W195 16X20X6MM AR 30 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
16
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.59
excl. VAT
/
Each
£
3.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31118278 MOUNTED POINT ZY W177 10X20X6MM AR 80 O5V STEEL EDGE
PFERD 31710254 MOUNTED POINT KU 32 X 6 MM ADW 46 M5V STEEL
PFERD 31130276 MOUNTED POINT ZY W204 20X20X6MM AR 60 O5V STEEL EDGE
PFERD 31114278 MOUNTED POINT ZY 8 X 16 X 3 MM AR 80 O5V STEEL EDGE
PFERD 31110138 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 60 J5V TOUGH
PFERD 31707613 MOUNTED POINT KU 16 X 6 MM AN 30 N5B INOX EDGE
ROEBUCK 868099 MOUNTED POINT ZY-CYLINDRICAL P100 8 X 13 X 3 MM
ROEBUCK GHA21006PKM MOUNTED POINT A21 MEDIUM
PFERD 31106276 MOUNTED POINT ZY W153 5X10X6MM AR 60 O5V STEEL EDGE
PFERD 31325273 MOUNTED POINT ZY W226 32X8X6MM AR 30 O5V STEEL EDGE
66253055223 W179 10X32MM 86A 60 OVS - 3MM SHANK
PFERD 31708273 MOUNTED POINT KU 20 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31137742 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 24 L6B INOX
PFERD 31131338 MOUNTED POINT ZY W205 20 X 25 X 6 MM AWCO 60 J5V TOUGH
ROEBUCK MOUNTED POINT W144 MEDIUM