SPARTEX HEX SKT SET SCR W/FLAT POINT A2 4X5 SW2 402624 5
Grub screws with hexagon socket and flat tip
See technical informationReferences
Superseded Ref:881332
Spartex:VSTHCPL4X5EFA2
Rubix:268A8540
Manufacturer :402624 5
EAN:4043377068729


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A2 4X5 SW2 402624 5
Hexagon socket set screws with flat point A2 4X5 sw2
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 2.55 excl. VAT
/ 500 pieces
£ 3.06 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
5 mm