SPARTEX HEX SKT SET SCR W/FLAT POINT A4 3X10 SW15402643 10
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL3X10EFA4
Rubix:265A4734
Manufacturer :402643 10
EAN:4043377069696


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A4 3X10 SW15402643 10
Hexagon socket set screws with flat point A4 3X10 sw1,5
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 9.85 excl. VAT
/ 500 pieces
£ 11.82 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3 mm
Length
10 mm