SPARTEX STUDS METAL END 2D A4 20X75 0835420 75
Grub screws, ˜ 2d threaded end
See technical informationReferences
Spartex:VST2D20X75EFA4
Rubix:268A7520
Manufacturer :0835420 75
EAN:4043377056122


Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Length | 75 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX STUDS METAL END 2D A4 20X75 0835420 75
Studs metal end ≈ 2d A4 20X75 DIN 835
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Length | 75 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 835 |
| Type of imprint | no imprint |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 262.92 excl. VAT
/ 50 pieces
£ 315.50 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
75 mm