SPARTEX HEX SKT SET SCR W/DOG POINT A4 2.5X6 SW1.3 4029425 6
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC2,5X6EFA4
Rubix:268A8229
Manufacturer :4029425 6
EAN:4043377357144


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 2.5X6 SW1.3 4029425 6
Hexagon socket set screws with dog point A4 2,5X6 sw1,3
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 18.80 excl. VAT
/ 500 pieces
£ 22.56 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2.5 mm
Length
6 mm