SPARTEX HEX SKT SET SCR W/FLAT POINT A4 16X16 SW84026416 16
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL16X16EFA4
Rubix:265A4716
Manufacturer :4026416 16
EAN:4043377069450


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A4 16X16 SW84026416 16
Hexagon socket set screws with flat point A4 16X16 sw8
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 12.16 excl. VAT
/ 50 pieces
£ 14.59 incl. VAT
- Usually arrives within 14 working days
Threading diameter
16 mm
Length
16 mm