SPARTEX HEX SKT SET SCR W/CONE POINT A2 10X80 SW5 4027210 80
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT10X80EFA2
Rubix:268A8648
Manufacturer :4027210 80
EAN:4043377334497


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A2 10X80 SW5 4027210 80
Hexagon socket set screws with cone point A2 10X80 sw5
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 88.89 excl. VAT
/ 100 pieces
£ 106.67 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
Select...