SPARTEX SLOTTED SET SCR W/CONE POINT A4 12X25 0553412 25
Slotted grub screws with point
See technical informationReferences
Spartex:VSTFPT12X25EFA4
Rubix:268A7884
Manufacturer :0553412 25
EAN:4043377043573


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED SET SCR W/CONE POINT A4 12X25 0553412 25
Slotted set screws with cone point A4 12X25 DIN 553
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 553 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 26.85 excl. VAT
/ 50 pieces
£ 32.21 incl. VAT
- Usually arrives within 14 working days
Threading diameter
12 mm
Length
25 mm