SPARTEX HEX SKT SET SCR W/DOG POINT A4 4X25 SW2 402944 25
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC4X25EFA4
Rubix:268A8297
Manufacturer :402944 25
EAN:4043377076915


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 4X25 SW2 402944 25
Hexagon socket set screws with dog point A4 4X25 sw2
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 15.50 excl. VAT
/ 500 pieces
£ 18.60 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
25 mm