SPARTEX HEX SKT SET SCR W/DOG POINT A2 5X20 SW25 402925 20
Grub screws with hexagon socket and cup point
See technical informationReferences
Superseded Ref:STHC5X20BTCUVA2
Spartex:VSTHCC5X20EFA2ISO
Rubix:265A4631
Manufacturer :402925 20
EAN:4043377075888


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 5X20 SW25 402925 20
Hexagon socket set screws with dog point A2 5X20 sw2,5
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 15.90 excl. VAT
/ 1,000 pieces
£ 19.08 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
20 mm