SPARTEX HEX SKT SET SCR W/DOG POINT A2 8X16 SW4402928 16

Grub screws with hexagon socket and cup point

See technical information

References

Superseded Ref:STHC8X16BTCUVA2
Spartex:VSTHCC8X16EFA2ISO
Rubix:265A4655
Manufacturer :402928 16
EAN:4043377076144
brand logo

Technical specifications

Threading diameter8 mm
Length16 mm
Material/finishingStainless Steel A2
See all Specifications

Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 8X16 SW4402928 16


Hexagon socket set screws with dog point A2 8X16 sw4

Technical specifications


Attributes
Threading diameter8 mm
Length16 mm
Material/finishingStainless Steel A2
StandardDIN 916 / ISO 4029
Type of imprinthexagonal socket
Thread surfacetotal
Quality GradeA2
Type of threadingmetric
Typecup end
£ 6.32 excl. VAT
/ 200 pieces
£ 7.58 incl. VAT
  • Usually arrives within 14 working days

Threading diameter

8 mm

Length

16 mm

Material/finishing

Standard