SPARTEX HEX SKT SET SCR W/CONE POINT A4 5X20 SW25402745 20
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT5X20EFA4
Rubix:265A4848
Manufacturer :402745 20
EAN:4043377072252


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A4 5X20 SW25402745 20
Hexagon socket set screws with cone point A4 5X20 sw2,5
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 16.55 excl. VAT
/ 500 pieces
£ 19.86 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
20 mm