SPARTEX HEX SKT SET SCR W/FLAT POINT A2 10X18 SW54026210 18
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL10X18EFA2
Rubix:265A4677
Manufacturer :4026210 18
EAN:4043377353429


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A2 10X18 SW54026210 18
Hexagon socket set screws with flat point A2 10X18 sw5
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 12.26 excl. VAT
/ 200 pieces
£ 14.71 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
18 mm