SPARTEX HEX SKT SET SCR W/FLAT POINT A4 16X50 SW84026416 50
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL16X50EFA4
Rubix:265A4732
Manufacturer :4026416 50
EAN:4043377069528


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A4 16X50 SW84026416 50
Hexagon socket set screws with flat point A4 16X50 sw8
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 913 / iso 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 45.81 excl. VAT
/ 50 pieces
£ 54.97 incl. VAT
- Usually arrives within 14 working days
Threading diameter
16 mm
Length
50 mm