SPARTEX HEX SKT SET SCR W/FLAT POINT A2 20X80 SW10 4026220 80
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL20X80EFA2
Rubix:268A8484
Manufacturer :4026220 80
EAN:4043377068408


Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A2 20X80 SW10 4026220 80
Hexagon socket set screws with flat point A2 20X80 sw10
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 46.55 excl. VAT
/ 25 pieces
£ 55.85 incl. VAT
- Usually arrives within 14 working days
Threading diameter
20 mm
Length
80 mm