SPARTEX SLOTTED SET SCR W/CONE POINT A1 3X5 055323 5
Slotted grub screws with point
See technical informationReferences
Spartex:VSTFPT3X5EFA1
Rubix:268A7932
Manufacturer :055323 5
EAN:4043377043023


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX SLOTTED SET SCR W/CONE POINT A1 3X5 055323 5
Slotted set screws with cone point A1 3X5 DIN 553
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 553 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A1 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 15.02 excl. VAT
/ 200 pieces
£ 18.02 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3 mm
Length
5 mm