SPARTEX HEX SKT SET SCR W/FLAT POINT A4 8X80 SW4 402648 80
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL8X80EFA4
Rubix:268A8607
Manufacturer :402648 80
EAN:4043377334459


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A4 8X80 SW4 402648 80
Hexagon socket set screws with flat point A4 8X80 sw4
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 913 / iso 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 107.36 excl. VAT
/ 200 pieces
£ 128.83 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
80 mm